Beli pompa air honda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  2. Koshin Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp5.799.900

    Koshin Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    The KOSHIN SEH-50X motorised pump is used for domestic and municipal applications (watering gardens, pumping water from wells, filling tanks, supplying water to houses, fire-fighting). The model is equipped with a reliable Japanese Honda four-stroke engine with an output of 2.9 hp, which can pump up to 600 litres of liquid per minute. To put the pump into operation, only the pump body needs to be filled with water.
    atribut:
    • Maximum Power (rpm): 3600
    • Suction Height (ft): 26
    • Suction Height (m): 8
  3. Honda Power Product Pump Engine Light Weight (Pompa Alkon)
    Mulai

    Rp8.599.900

    Honda Power Product Pump Engine Light Weight (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Total Head (m): 37
    • Manufacturer: HONDA
    • Working Fuel: Unleaded Gasoline for Automobiles
  4. YamamaxPRO Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp1.499.900

    YamamaxPRO Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Starting: Recoil
  5. SUPRA (Pump) Pump Engine Irrigation (Pompa Alkon)
    Mulai

    Rp1.899.900

    SUPRA (Pump) Pump Engine Irrigation (Pompa Alkon)
    Deskripsi:
    Forced air - cooled, 4-strokes, OHV single cylinder
    atribut:
    • Power Output (HP): 6.5
    • Pump Lift (m): 28
    • Suction Height (m): 7
    • Maximum Pump Output (L/minute): 1100
    • Diameter Inlet & Outlet (inch): 3 (75mm)
    • Dimensions (mm): 520x380x470
    • Fuel Capacity (L): 3.6
  6. Yamaha Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp5.099.900

    Yamaha Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Cylinder Volume (cc): 179
    • Fuel Tank Capacity (L): 3.6
    • Fuel Type: Fuel
    • Machine Type: 4-stroke, OHV, Air Cooled
    • Max. High Pressure Pump (m): 27
    • Max. Sunction Power (m): 8
    • Operating Time (hour): 2
    • Output Attached (kW/rpm): 3.1 (4.2 PS)/3600
    • Pump Connection Thread: Outer Thread
    • Starter System: recoil Starter
  7. KRISBOW Pump Engine Gasoline for Irrigation (Pompa Alkon)
    Mulai

    Rp3.799.900

    KRISBOW Pump Engine Gasoline for Irrigation (Pompa Alkon)
    Deskripsi:
    Untuk membantu Anda menyalurkan air dalam konsentrasi yang besar, pompa air bensin Krisbow dapat menjadi solusi untuk Anda. Pompa di desain untuk industri agrikultur dengan daya tahan yang tinggi. Menggunakan tipe mesin 168FB yang dapat menghasilkan tenaga sebesar 4.7(6.5) kw(HP). Cocok digunakan sebagai pompa irigasi.
    atribut:
    • Max. Suction Lift (m): 8
    • Max. Engine (HP): 6.5
    • Maximum Engine (kW): 4.7
    • Maximum Suction Lift (ft): 26
    • Revolution Speed (rpm): 3600
  8. Loncin Pump Engine Diesel Irrigation (Pompa Alkon)
    Mulai

    Rp10.999.900

    Loncin Pump Engine Diesel Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa air menggunakan bahan bakar solar. Kuat dan tahan lama. Pompa air dengan diameter selang hisap dan buang besar dapat diandalkan untuk mengalirkan air ke lahan dan perkebunan Anda yang luas dan membutuhkan debit air yang extra. Tenaga dorongnya yang kuat, sangat cocok digunakan pada tempat yang jauh dari sumber air
    atribut:
    • Fuel Type: Diesel
    • BB Consumption per Hour (L/hour): 1.35 (Average Usage)
    • Speed (rpm): 3600
  9. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp9.899.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Maximum Output (kW/rpm): 3.6/3600
    • Manufacturer: HONDA
    • Fuel Tank Capacity (L): 3.1
    • Working Fuel: Unleaded Gasoline for Automobiles
  10. Honda Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp10.999.900

    Honda Pump Engine for Irrigation (Pompa Alkon)
    atribut:
    • Accessories: Strainers, Hose coupling
    • Available Time in Full (minute): 102
    • Caliber (mm): 50
    • Content Set: 1 strainer ; 1 hose coupling ; 1 hose clamp ring ; 1 hose band
    • Discharge Rate (L/minute): 620
    • Engine Type: GX120T2
    • Fuel Tank Capacity (L): 2.0
    • Maximum Output (kW/rpm): 2.6/3600
    • Total Head (m): 32
    • Working Fuel: Unleaded Gasoline for Automobiles
  11. Shimizu Pump Water PS Series (Pompa Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Shimizu Pump Water PS Series (Pompa Air)
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  12. HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp4.799.900

    HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Number of Pole: 2P
  13. Honda Power Product Pump Engine Trash Mud (Pompa Alkon Lumpur)
    Mulai

    Rp29.999.900

    Honda Power Product Pump Engine Trash Mud (Pompa Alkon Lumpur)
    Deskripsi:
    Honda Trash Pump WT20 sangat ideal untuk pekerjaan khusus dan aplikasi untuk volume tinggi. dirancang khusus untuk pekerjaan khusus dan aplikasi yang memerlukan volume tinggi kapasitas air berpasi / kotor. didukung oleh Mesin Honda seri GX kelas komersial yang mudah dihidupkan dan meiliki tenaga yang handal untuk kondisi terberat.-Heavy-duty 2 " Trash pompa konstruksi-Mesin Honda OHV komersial mudah dihidupkan-Kapasitas 190 gal./min-Casting volute dan impeller Besi-Out port mudah dibersihkan
    atribut:
    • Pump Type : Centrifugal; Self-Priming
    • Suction Head Lift (m): 8
    • Total Head Lift (m): 27
  14. Hyundai Pump Engine Gasoline Irrigation (Pompa Alkon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Hyundai Pump Engine Gasoline Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
  15. Tiger Pump Engine Gasoline Irrigation (Pompa Alkon)
    Mulai

    Rp1.499.900

    Tiger Pump Engine Gasoline Irrigation (Pompa Alkon)
    atribut:
    • Fuel Capacity (L): 3.6
    • Max. Engine (HP): 7.0
    • Suction and Exhaust Diameter (mm): 50
    • Water Flow Speed (L/m): 600
  16. Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.299.900

    Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  17. Grundfos Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp11.999.900

    Grundfos Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Grundfos pompa Air JPA memiliki flowrate kapasitas yang lengkap ukuran 4-8 m3/h sanagt handal dan hemat daya sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
    atribut:
    • Voltage: 1x220-240V
    • Pump Outlet: 1inch
    • Mains Fequency: 50Hz
    • Volume of Pressure Tank: 18L
  18. FIRMAN Pump Engine Gasoline for Irrigation Auto Choke Series (Pompa Alkon)
    Mulai

    Rp3.199.900

    FIRMAN Pump Engine Gasoline for Irrigation Auto Choke Series (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirFGP20AC merupakan salah satu produk mesin pompa air alkon dari Firman Indonesia yang dapat digunakan dalam berbagai macam keperluan seperti seperti irigasi sawah, menguras air, sirkulasi kolam dan lain-lain. Mesin pompa air alkon ini menggunakan engine Firman SFE210 yaitu mesin penggerak 4 tak dengan kapasitas silinder 212 cc dan daya sebesar 7 HP/3600 rpm. Mesin ini memiliki kapasitas tangki bahan bakar sebesar 3.6 L dan kapasitas tangki oli sebesar 600 ml. Mesin ini juga memiliki keunggulan hemat dalam penggunaan. Dengan kapasitas tangki bahan bakar 3.6 L, mesin ini dapat digunakan hingga maksimal 4 jam (Beban 75%). Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Dilengkapi juga dengan fitur auto choke yang semakin memudahkan pengguna saat menyalakan mesin. Fitur auto choke ini menjaga agar karburator mesin selalu pada keadaan siap untuk dinyalakan sehingga mesin mudah dinyalakan karena tidak perlu mengengkol/starter beberapa saat untuk menaikan bensin ke karburator. Dengan diameter hisap dan diameter buangan berukuran masing-masing 2” mesin ini mampu menghisap air dengan debit maksimum mencapai 36 m³ / Jam atau 600 L / min. Selain itu, pompa ini mampu menghisap air dengan tinggi hisap mencapai 8 meter, dan tinggi dorong mencapai 28 meter. Pompa alkon ini sangat cocok untuk Anda yang memiliki usaha dalam bidang pertanian yang memerlukan pompa untuk keperluan irigasi sawah karena dengan menggunakan mesin pompa ini kegiatan irigasi akan lebih menghemat waktu pekerjaan. Selain itu mesin ini dilengkapi juga dengan frame mesin yang dapat memudahkan pengguna untuk memindahkan mesin kemana saja.
    atribut:
    • Maximum Engine Working Power (rpm): 3600
    • Fuel Tank Capacity (L): 3.6
    • Cylinder Capacity (cc): 212
    • Engine Oil Capacity (L): 0.6
Daftar Harga pompa air honda Terbaru October 2026
Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Rp6.599.900
Koshin Pump Engine for Irrigation (Pompa Alkon)Rp5.799.900
Honda Power Product Pump Engine Light Weight (Pompa Alkon)Rp8.599.900
YamamaxPRO Pump Engine for Irrigation (Pompa Alkon)Rp1.499.900
SUPRA (Pump) Pump Engine Irrigation (Pompa Alkon)Rp1.899.900
Yamaha Pump Engine for Irrigation (Pompa Alkon)Rp5.099.900
KRISBOW Pump Engine Gasoline for Irrigation (Pompa Alkon)Rp3.799.900
Loncin Pump Engine Diesel Irrigation (Pompa Alkon)Rp10.999.900
Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Rp9.899.900
Honda Pump Engine for Irrigation (Pompa Alkon)Rp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)